SKU:
PTO5822600H
MPN:
J4770A
0.00
Inc VAT
0.00
Ex VAT
Overview
Product Specification
Brand | Proto |
Drive Size | 1/4in. |
Drive Type | Square |
ean | 0662679994303 |
eclassCode | 21040211 |
MFR Part No. | J4770A |
No. of Teeth | N/A |
Overall Length | 33mm |
Product Type | Universal Joint |