£90.99
Ex VAT
£109.19
Inc VAT
Product Details
Product Specification
The Kennedy® non-reversible, quick release 36 tooth ratchet.
Features and Benefits
• Rubber grip for comfortable handling
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
Drive Type | Square |
EAN | 5036140137042 |
ECLASS Code | 21040211 |
No. of Teeth | 36 |
Overall Length | 480mm |
Product Type | Ratchet |
UNSPSC Code | 27111700 |