£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Chrome vanadium steel blade, polypropylene handle and spring loaded bearing socket retainer.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133488 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 210mm |
Product Type | Spinner Handle |
UNSPSC Code | 27111700 |