£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
High polished chrome finish. Hinged through 180° in both directions.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140213081 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 50mm |
Product Type | Universal Joint |
UNSPSC Code | 27111700 |