£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium, fully polished finish. Ideal for nut spinning. DIN3122, ISO3315. American Pattern 12100002.
Attribute | Value |
---|---|
Brand | Stahlwille |
Drive Size | 3/8in. |
EAN | 4018754012732 |
ECLASS Code | 21040211 |
MFR Part No. | 453 |
No. of Teeth | N/A |
Overall Length | 408mm |
Product Type | Speed Brace |
UNSPSC Code | 27111700 |