£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium with a matt sandblasting finish.
Suitable for garage, workshop and home maintenance. Supplied in a fitted blow moulded plastic case.
Contents:
Hex sockets:
1/2" Drive Sockets: 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm.
Deep Sockets: 16, 17, 18, 19, 21, 22.
E-Sockets: 16,18,20mm.
Spark Plug Sockets: 16, 21mm.
1/4" Drive Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11,12, 13mm,
Deep Drive Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10.
E-Sockets: 4, 6 and 8mm.
Screwdriver bits:
TX: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40.
PZ: No.1, No.2, No.3, No.4.
Combination Spanners: 8 - 19mm
9 Hex Key Wrenches: 1.5 - 10mm.
Magnetic Bit: 1/4" Hex Driver, adjustable spanner.
1/2" Accessories:
75, 125, 250mm extensions bars, universal joint, sliding T-bar, ratchet handle.
Converters: 1/2" sq. female x 3/8" sq. male converter, 1/2" sq. female x 1/4"hex bit adapter.
1/4" Set includes:
Standard sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13mm.
Deep sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9 and 10mm.
E-sockets: 4, 6 and 8mm.
Adaptor: 1/4" Hex bit.
Male convertor: 1/4" Female x 3/8" Male.
Slotted: 4, 5.5 and 7mm.
Crosspoint: No.1, No.2, No.3 and No.4.
Hexagon: 3, 4, 5, 6 and 8mm.
AF: 1/8", 5/32", 3/16", 7/32", 1/4" and 5/16".
Plus: Ratchet handle, universal joint, sliding T-bar, Spinner handle and 50, 75 and 150mm extension bars.
1/2" Set includes:
Standard sockets: 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30 and 32mm.
Deep sockets: 16, 17, 18, 19, 21 and 22mm.
E-sockets: 16, 18 and 20mm.
Spark plug sockets: M16 and M21.
Male converters: 1/2" Female x 3/8" Male.
Adapters: 1/2" Female x 1/4" Hex bit.
Plus: 75, 125 and 250mm extension bars, universal joint, sliding T-bar, ratchet handle.
Bits:
TX: T6, T7, T8, T9, T10, T15, T20, T25, T27, T30 and T40.
PZ: No.1, No.2, No.3, No.4.
Magnetic Bit: 1/4" Hex Driver.
Combination spanners: 8-19mm.
1x Adjustable spanner.
9x Hexagon Keys: 1.5-10mm.
Attribute | Value |
---|---|
Brand | Senator |
Drive Size | 1/2 1/4in. |
Drive Type | Hex |
EAN | 5036140403598 |
ECLASS Code | 21040218 |
MFR Part No. | 020241SL02 |
Number of Pieces | 120 |
Set Type | Socket and Spanner Set |
Size System | Metric |
UNSPSC Code | 27111703 |