£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
Manufactured from high grade fully-chromed vanadium, aluminium free and with a high polish mirror finish, this socket set is ideal for providing a comprehensive socket set for multiple, varied applications. Each socket has a Side-Drive® bi-hexagon design that reduces stress/damage to fasteners. The spark plug sockets have rubber inserts and external hex drives: M10 = 16mm & M14 = 21mm. Supplied in fitted blow moulded plastic case. Each piece has a 1/2in. square drive and the set possesses metric, AF and Whitworth sized pieces.
Features and Benefits
• Unique Side-Drive® design allows for more torque to be applied and easier turning than conventional sockets
• Each socket is manufactured from chrome vanadium steel for optimum durability
• Bi-hexagon sockets are designed to reduce stress and damage to fasteners
• Sockets are chrome plated, with a high polish mirror finish and an aluminium free, non-sparking design for protection against corrosion
• Carry case is complete with two locking clasps to keep the case closed during transit
• Supplied in a robust plastic carry case to keep your components organised
Contents
• Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm
• AF Sockets: 5/16in., 3/8in., 7/16in., 1/2in., 9/16in., 5/8in., 11/16in., 3/4in., 13/16in., 7/8in., 15/16in., 1in., 1-1/16in., 1-1/8in., 1-1/4in.
• Whitworth Sockets: 3/16in., 1/4in., 5/16in., 3/8in., 7/16in., 1/2in., 9/16in., 5/8in. Whit
• Spark Plug Sockets: M14 and M10
• Accessories: quick release lever ratchet, sliding T-handle, swivel handle with rubber grip, universal joint, extension bars 125 and 250mm
Typical Applications
• Engineering
• Plumbing
• Construction
• Automotive
Standards
• Sockets manufactured to: ANSI B107.5M:2012
• Accessories manufactured to: ANSI B107.10M:2005
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Yamoto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140413306 |
ECLASS Code | 21040218 |
Finish/Coating | Mirror Finish |
Hex Bit Size | N/A |
Includes | 125 and 250mm extension bars 1x quick release lever ratchet 1x sliding T-handle 1x swivel handle with rubber grip 1x universal joint AF Sockets: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm Spark Plug Sockets: M14 and M10 Whitworth Sockets: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" Whit |
Material | Chrome Vanadium Steel |
Number of Pieces | 50 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Imperial Metric Whitworth |
Socket Size Range | 3/16" - 5/8" 5/6" - 1-1/4" 8mm - 32mm |
Standards Met | ANSI B107.10M:2005 ANSI B107.5M:2012 |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |