£109.99
Ex VAT
£131.99
Inc VAT
Product Details
Product Specification
Product Documents
This 25 piece metric socket set contains various chrome vanadium steel sockets and accessories. All sockets are metric sized and feature a double knurl design, side drive, a 12 point bi-hexagonal stature and are fully chrome plated with a mirror finish. The set is supplied in a robust plastic case with a carrying handle for transportation.
Features and Benefits
• Sockets possess a unique double knurl design for high grip of fasteners
• The sockets are manufactured specially to ensure that they will not round off
• Side drive allows for high torque
• Sockets can grip even worn nuts
• All sockets and tools are aluminium free
• Chrome vanadium steel construction with a fully chrome plated mirror finish for durability and product longevity
• Supplied in a fitted case with cushioned handle, snap-shut clasps and padlock hole (padlock sold separately)
Contents
• Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22, 24, 27, 30, 32mm
• Spark Plug Sockets: M10 and M14
• Accessories: quick release ratchet handle, sliding T-handle, universal joint, 75, 125 and 250mm extension bars. Robust fitted case with security padlock hole and cushion grip handle
Typical Applications
• Construction
• Engineering
• DIY
• Automotive
Standards
• ANSI B107.5M: 1987
• ANSI B107.1: 1978 & BS 4006: 1992
• ANSI B107.10M : 1982
• BS 4006 : 1992
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140004146 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Material | Chrome Vanadium Steel |
MFR Part No. | M25M |
Number of Pieces | 25 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 8mm - 32mm |
UNSPSC Code | 27111703 |