Yamoto

1/4in. Socket Set, Metric, Set of 24

SKU:

YMT5829200K

MPN:

5829200K

£36.79

Ex VAT

£44.15

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Featuring Side-Drive® hexagon sockets, designed to reduce stress/damage to fasteners and spark plug sockets featuring rubber inserts and external hex drives:.


    Features and Benefits
    • Hexagon 6 point driver head
    • Chrome vanadium for increased durability
    • Professional high polish mirror finish for easy tool cleaning
    • Supplied in fitted blow moulded plastic case for protection and easy portability


    Contents
    • Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
    • Screw driver bits: Hexagon - 3, 4, 5, 6 and 8mm
    • Accessories: quick release ratchet handle, spinner handle, sliding T-handle, flexi-drive 145mm, universal joint and extension bar 100mm


    Typical Applications
    • Construction
    • Automotive
    • DIY


    Standards
    • Sockets manufactured to: ANSI B107.5M:2012
    • Accessories manufactured to: ANSI B107.10M:2005


    Product Specification
    Attribute
    Value

    Bit Type

    Hex

    Brand

    Yamoto

    Drive Size

    1/4in.

    Drive Type

    Square

    EAN

    5036140403895

    ECLASS Code

    21040218

    Finish/Coating

    Mirror Finish

    Hex Bit Size

    N/A

    Includes

    Extension Bar 100mm Flexi-Drive 145mm Quick Release Ratchet Handle Screw driver bits: Hexagon - 3, 4, 5, 6 and 8mm Sliding T-Handle Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Spinner Handle Universal Joint

    Material

    Chrome Vanadium Steel

    Number of Pieces

    24

    Screwdriver Size

    N/A

    Set Type

    Socket Set

    Size System

    Metric

    Socket Size Range

    4mm - 14mm

    Standards Met

    Accessories manufactured to: ANSI B107.10M:2005 Sockets manufactured to: ANSI B107.5M:2012

    Torx Bit Size

    N/A

    UNSPSC Code

    27111703