£50.49
Ex VAT
£60.59
Inc VAT
Product Details
Product Specification
Product Documents
This comprehensive 25 piece 1/4" square drive socket set is the smart and efficient way of ensuring you have the correct tool and socket to hand. All components are manufactured from high performance alloy steel with a matte finish and are supplied in a High Density Polyethylene (HDPE) case for safekeeping. The sockets possess a Dynamic-Drive™ profile and the supplied ratchet boasts a quick socket release button.
Features and Benefits
• All components manufactured from a high quality alloy steel for durability
• Supplied in a High Density Polyethylene (HDPE) case to keep your tools and components organised, stored and ready for transportation
• Ratchet possesses a quick socket release button to allow you to easily remove it from the fastener when desired
• Comprehensive set ensures you always have the most appropriate piece of hardware
• Dynamic-Drive™ profile sockets reduce the risk of wear and tear even with extensive use
Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing
• Electrical
Standards
• Conforms to ISO 1174
• Conforms to DIN 3120
Attribute | Value |
---|---|
Bit Type | Hex Phillips Slotted Torx |
Brand | Bahco |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 7314153013422 |
ECLASS Code | 21040218 |
Finish/Coating | Matt Finish |
Hex Bit Size | 5, 6mm |
Includes | 1/4" Hex sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm 1/4" Ratchet 1 x Bit Holder 1/4" 1 x Wobblers Extension Bar 100 mm 2 x Bit 1/4" PH 2 2 x Bit HEX 5mm and 6mm 6 x Bit TORX® 10, 15, 20, 25, 30, 40mm |
Material | Alloy Steel |
MFR Part No. | SL25 |
Number of Pieces | 25 |
Number of Points | 6 |
Screwdriver Size | PH2 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 4mm - 13mm |
Standards Met | DIN 3120 ISO 1174 |
Torx Bit Size | T10 T15 T20 T25 T30 T40 |
UNSPSC Code | 27111703 |