£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Product Documents
Featuring Ken-Grip™ patented design sockets that grip up to 95% of a rounded fastener and will not damage worn or rusted fasteners, this product is ideal for general purpose applications. Manufactured from chrome vanadium steel, the sockets will fit a range of non-metric hexagons and E-Torx drive sizes. The screwdriver bits are manufactured from chrome molybdenum. All supplied in a handy plastic case to store all 39 of your components and accessories.
Features and Benefits
• 39 piece set ensures you'll always have the correct socket, bit or drive no matter the application
• Supplied in a tough plastic case to help store, protect and organise your components
• Manufactured from chrome vanadium and chrome molybdenum steel making for a robust set
Typical Applications
• DIY
• Automotive
• Construction
• Engineering
• Plumbing
Attribute | Value |
---|---|
Bit Type | Crosspoint Hex Pozidriv Slotted |
Brand | Kengrip |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140255678 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Hex Bit Size | 3mm 4mm 5mm 6mm |
Includes | ¼" hex bit ratchet ¼" x 25mm socket adaptor ¼" x 60mm hex one touch adaptor Metric sockets: 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm Screwdriver bits Crosspoint: No.1, No.2, No.3 Screwdriver bits Hexagon: 3, 4, 5, 6mm Screwdriver bits Pozidriv: No.1, No.2, No.3 Screwdriver bits Slotted: 4, 4.5, 6.5, 8mm Screwdriver bits Torx: T8, T10, T15, T20, T25, T27, T30, T40 Screwdriver bits Torx Temper: TT10, TT15, TT20, TT25, TT27, TT30, TT40 |
Material | Chrome Molybdenum Steel |
MFR Part No. | 582-791 |
Number of Pieces | 39 |
Number of Points | 6 |
Screwdriver Size | 4 4.5 6.5 8 No.1 No.2 No.3 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 6mm - 13mm |
Torx Bit Size | T10 T15 T20 T25 T27 T30 T40 T8 |
UNSPSC Code | 27111703 |