£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
This 1/4in. square drive socket and bit set contains 60 metric pieces to suit a variety of applications. All bits are manufactured from high quality chrome vanadium with a matte sandblasting finish. The set is ideal for use in garages, workshops and for general home maintenance. Supplied in a fitted blow moulded plastic case.
Features and Benefits
• All pieces are manufactured from chrome vanadium steel for optimum resilience
• Sockets have a single 6 point hexagon design for easy turning
• Matte sandblasted finish further protects the tools from corrosion and wear and tear
• 60 piece set is highly comprehensive and offers a rounded selection of sockets, bits and accessories
• Supplied in a moulded plastic case for ease of organisation, storage and transportation of your pieces
Contents
• Standard: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm
• Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14mm
• Screwdriver Bits:
• Slotted: 4, 5.5, and 7mm
• PZ: No.1, No.2 and No.3
• Crosspoint: No.1, No.2 and No.3
• Hex: 2, 2.5, 3, 4, 5 and 6mm
• TX: T6, T8, T10, T15, T20, T25, T30 and T40
• Accessories: Sliding T-handle, ratchet handle, 50, 75 and 150mm extension bars, 50 and 150mm wobble extension, 150mm jointed swivel handle, spinner handle, universal joint. Hex bit adaptor
Typical Applications
• DIY
• Automotive
• Workshops
• Construction
Attribute | Value |
---|---|
Bit Type | Hex Phillips Pozidriv Slotted Torx |
Brand | Senator |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140403529 |
ECLASS Code | 21040218 |
Hex Bit Size | 2.5mm 2mm 3mm 4mm 5mm 6mm |
Number of Pieces | 60 |
Screwdriver Size | 4mm 5.5mm 7mm PH1 PH2 PH3 PZ1 PZ2 PZ3 |
Set Type | Socket Set |
Size System | Metric |
Socket Size Range | 4mm - 14mm |
Torx Bit Size | T10 T15 T20 T25 T30 T40 T6 T8 |
UNSPSC Code | 27111703 |