noscriptProto J4712LM 1/4" DV DEEP SOCKET 12mm 6PT J4712LM | Cromwell Tools

Proto

J4712LM 1/4" DV DEEP SOCKET 12mm 6PT

SKU:

PTO5822558D

MPN:

J4712LM

£7.79

Ex VAT

£9.35

Inc VAT

OUT OF STOCK

    Product Details

    The Proto® Torqueplus™ system allows for quick and easy socket engagement to the fastener flats, which disperses stress over a larger area. The socket allows for 15% more torque to be applied while reducing the risk of the fastener rounding, which makes it the ideal socket to handle previously damaged or rusted fasteners.


    Features and Benefits
    • High performance drive configuration
    • Meets with aerospace specifications
    • Minimises slips
    • Perfect for use on damaged and rusted fasteners


    Product Specification
    Attribute
    Value

    Brand

    Proto

    Drive Size

    1/4in.

    EAN

    0662679140496

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704