Proto

J4713LM 1/4" DV DEEP SOCKET 13mm 6PT

SKU:

PTO5822559B

MPN:

J4713LM

£7.99

Ex VAT

£9.59

Inc VAT

OUT OF STOCK

    Product Details

    The Proto® Torqueplus™ system allows for quick and easy socket engagement to the fastener flats, which disperses stress over a larger area. The socket allows for 15% more torque to be applied while reducing the risk of the fastener rounding, which makes it the ideal socket to handle previously damaged or rusted fasteners.


    Features and Benefits
    • High performance drive configuration
    • Meets with aerospace specifications
    • Minimises slips
    • Perfect for use on damaged and rusted fasteners


    Product Specification
    Attribute
    Value

    Brand

    Proto

    Drive Size

    1/4in.

    EAN

    0662679140540

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704