£21.24
Ex VAT
£25.49
Inc VAT
Product Details
Product Specification
An ideal tool for shovelling loose materials such as gravel. The pointed blade gives easier penetration. All blades are hardened and tempered with an epoxy coating. Type: solid socket. Handle Type: T wooden. Shaft: hardwood. Blade material: carbon-manganese steel. Blade size (WxH): 240 x 300mm. Overall length: 990mm.
Attribute | Value |
---|---|
Blade Finish/Coating | Epoxy |
Blade Length | 300mm |
Blade Material | Carbon Manganese Steel |
Blade Width | 240mm |
Brand | Sitesafe |
EAN | 5036140228443 |
ECLASS Code | 21041001 |
Handle Length | 690mm |
Overall Length | 990mm |
Shaft Material | Hardwood |
Type | Shovel |
UNSPSC Code | 27112004 |