£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Sets - BA Miniature 0 - 10BA
Attribute | Value |
---|---|
Brand | King Dick |
EAN | 5024763244490 |
ECLASS Code | 21040190 |
Material | Chrome Vanadium Steel |
Metric or Imperial | BA |
MFR Part No. | TKO 760W |
Number of Pieces | 6 |
Spanner Size | 0BA x 2BA 1BA x 3BA 2BA x 4BA 4BA x 6BA 5BA x 7BA 8BA x 10BA |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |