SKU:
KEN5821240K
MPN:
5821240K
£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
Manufactured from drop forged chrome vanadium steel. Polished finish. Set is supplied in wallet with hanging holes.
Contents
• 4 Piece E-Torx: E6 x E8, E10 x E12, E14 x E18 and E20 x E24
Features and Benefits
• Manufactured from drop forged chrome vanadium steel with polish finish
• Double ended design - two Torx sizes in one tool
• High quality material ensures durability and longevity
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140128750 |
ECLASS Code | 21040190 |
Finish/Coating | Polished |
Material | Chrome Vanadium Steel |
Metric or Imperial | Torx |
Number of Pieces | 4 |
Overall Length | 112 140 180 225mm |
Size Range | E6 - E24 |
Spanner Size | E10 E12 E14 E18 E20 E24 E6 E8 |
Type | Ring Spanner Set |
UNSPSC Code | 27111726 |