SKU:
SEN5825202C
MPN:
SEN-582-5202C
£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from chrome vanadium steel, these satin finish spanner sets are an easy way to ensure you always have the correct size tool to hand. Available to purchase as a set of 14 or 25, each set is supplied in a flexible plastic wallet with a slot designed to fit each specific size. With 15° cranked heads.
Features and Benefits
• Manufactured from chrome vanadium steel making it a highly durable product
• Supplied in a flexible plastic wallet with separate slots for each piece to keep your tools organised
• Easy to transport as the plastic wallet can fold away
Contents
• 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm spanners
Typical Applications
• Ideal for use when loosening or fastening nuts in a variety of environments
Standards
• Conforms to DIN 3113
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140465237 |
ECLASS Code | 21040190 |
Finish/Coating | Matte |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 14 |
Size Range | 6 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 6mm 7mm 8mm 9mm |
Standards Met | DIN3113 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |