SKU:
KEN5823972K
MPN:
5823972K
£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel with highly polished mirror finish. Mirror finish prevents oil and dirt from adhering to the spanner making for easier cleaning and preventing rust. Long reach, wall drive.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• 14 piece set contains wrenches from 6-32mm to ensure you have the correct size tool for your needs
• Supplied in a plastic wallet for organisation and safe keeping of your tools
• Each tool has a highly polished mirror finish to help repel dirt and making for an easy tool clean
• One wrong end and one open end for combination working
Contents
• 6, 8, 9, 10, 13, 14, 15, 17, 19, 22, 24, 27, 30 and 32mm
Typical Applications
• DIY
• Plumbing
• Automotive
• Engineering
Standards
• ANSI B107.6
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140131774 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 14 |
Overall Length | 130 148 167 172 207 223 233 261 280 318 338 370 400 430mm |
Size Range | 6 - 32mm |
Spanner Size | 10mm 13mm 14mm 15mm 17mm 19mm 22mm 24mm 27mm 30mm 32mm 6mm 8mm 9mm |
Standards Met | ASME B107.6. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |