SKU:
KEN5821970K
MPN:
5821970K
£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to DIN 838 Metric.
Contents
11 Piece Metric: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23, 24 x 27 and 30 x 32mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140129207 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 11 |
Overall Length | 175 185 200 235 255 275 290 310 340 380mm |
Size Range | 6 - 32mm |
Spanner Size | 10mm x 11mm 12mm x 13mm 14mm x 15mm 16mm x 17mm 18mm x19mm 20mm x 22mm 21mm x 23mm 24mm x 27mm 30mm x 32mm 6mm x 7mm 8mm x 9mm |
Standards Met | DIN 838 |
Type | Ring Spanner Set |
UNSPSC Code | 27111726 |