£18.79
Ex VAT
£22.55
Inc VAT
14 Variations Available
Product Details
Product Specification
Whitworth
Made from chrome vanadium steel with 15° offset. Different size at each end.
Attribute | Value |
---|---|
Brand | King Dick |
EAN | 5024763263170 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Whitworth |
Single or Double End | Single End |
Spanner Size | 11/16" x 3/4"mm |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |