£2149.00
Ex VAT
£2578.80
Inc VAT
Product Details
Product Specification
Made from hardened steel, with 12 points and a metric system. Finished with a chrome satin coat.
Features and Benefits
• Forged and hardened steel makes for a robust product
• Machined drive faces to ensure maximum grip upon fasteners
• Possesses flat striking faces to allow for a hammer to be used in conjunction with this for stubborn fasteners
Standards
• Manufactured to DIN 7444
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Hardened Steel |
Metric or Imperial | Metric |
Number of Points | 12 |
Single or Double End | Single End |
Spanner Size | 175mm |
Standards Met | DIN 7444 |
Type | Ring Slogging Spanner |
UNSPSC Code | 27111726 |