£9.99
Ex VAT
£11.99
Inc VAT
10 Variations Available
Product Details
Product Specification
The ring end of the combination wrench incorporates the torqueplus? system. This design allows the socket to contact the fastener away from the corners dispersing stress over a larger area. This design allows 15% more torque to be applied whilst reducing the risk of the fastener rounding. Forged from special alloy steel for strength and durability. 15 offset on the open end allows turning of a fastener within a 30 arc.
Attribute | Value |
---|---|
Brand | Proto |
EAN | 0662679565008 |
ECLASS Code | 21040105 |
End Style | Combination |
Insulated | No |
Metric or Imperial | Metric |
Single or Double End | Double End |
Spanner Size | 7mm |
Type | Combination Spanner |
UNSPSC Code | 27111726 |