Monument

Single End, Open Ended Spanner, 52mm, Metric

SKU:

MON5882040G

MPN:

2040G

£26.79

Ex VAT

£32.15

Inc VAT

IN STOCK (9)

    Product Details

    Steel tool works on most nuts next to domestic circulating pumps. Overall length: 400mm.


    Product Specification
    Attribute
    Value

    Brand

    Monument

    EAN

    5015375020404

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Black Oxide

    Insulated

    No

    Material

    Steel

    Metric or Imperial

    Metric

    MFR Part No.

    2040G

    Number of Pieces

    1

    Overall Length

    400mm

    Single or Double End

    Single End

    Spanner Size

    52mm

    Standards Met

    DIN 894, ISO 3319

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726