SKU:
STB5100724A
MPN:
STB70-2-60
£13.16
Ex VAT
£15.79
Inc VAT
Product Details
Product Specification
70-2
With 3 vials (1x horizontal, 2x vertical). Milled working faces. Electrostatic powder coated.
Accuracy: 0.029° (0.5mm/m).
Attribute | Value |
---|---|
Accuracy | Horizontal 0.029° (0.5 mm/m) Vertical 0.029° (0.5 mm/m) |
Base Type | Non-Magnetic |
Body Colour | Yellow |
Body Material | Aluminium |
Brand | Stabila |
EAN | 4005069023294 |
ECLASS Code | 21160108 |
Finish/Coating | Electrostatic Powder Coated |
Includes | N/A |
Level Features | Scratch-resistant Shock Absorbing End Caps |
Level Type | Box-Beam Level |
Number of Vials | 3 |
Overall Length | 1200mm |
Overall Width | 21mm |
UNSPSC Code | 27111802 |
Vial Material | Acrylic |
Vial Type | Horizontal Vertical |
Vial Visibility | Upside-Down Viewing |