noscriptStabila Type 70-2, 1200mm, Box-beam Level, 3 Vials, Horizontal/Vertical, Non-Magnetic STB70-2-120 | Cromwell Tools

Stabila

Type 70-2, 1200mm, Box-beam Level, 3 Vials, Horizontal/Vertical, Non-Magnetic

SKU:

STB5100748D

MPN:

STB70-2-120

£33.79

Ex VAT

£40.55

Inc VAT

IN STOCK (6)

    Product Details

    The Type 70-2 spirit level is essential for professionals and DIY enthusiasts seeking precision, reliability, and durability. Ideal for tiling, plastering, rendering, and general construction, it features an aluminium rectangular profile with two vertical vials for quick readings. The coated measuring surface protects delicate surfaces, while smooth sides and electrostatic powder coating ensure easy cleaning. Plastic end caps protect against impact, and STABILA installation technology guarantees long-term accuracy of ± 0.5 mm/m. Lightweight and highly accurate, this versatile tool meets the demands of both professional and DIY projects.


    Features and Benefits
    • High visibility yellow colour prevents loss on site
    • Three vials (horizontal, vertical, 45°) for versatile measurements
    • Magnetic base for hands-free use on ferrous materials
    • Impact-resistant ABS plastic construction for durability


    Typical Applications
    • Construction
    • DIY
    • Engineering
    • Carpentry


    Product Specification
    Attribute
    Value

    Accuracy

    0.5mm/m

    Base Type

    Non-Magnetic

    Body Colour

    Yellow

    Body Material

    Aluminium

    Brand

    Stabila

    EAN

    4005069184100

    ECLASS Code

    21160108

    Finish/Coating

    Electrostatic Powder Coated

    Level Features

    Scratch-resistant Shock Absorbing End Caps

    Level Type

    Box-Beam Level

    MFR Part No.

    70-2-120

    Number of Vials

    3

    Overall Length

    1200mm

    Overall Width

    22mm

    Series

    Type 70-2

    UNSPSC Code

    27111802

    Vial Material

    Acrylic

    Vial Type

    Horizontal Vertical

    Vial Visibility

    Font Viewing