Centurion Europe

Fragile Hand With Care, Polyester Film, Stencil, Set of 1

SKU:

CTL5610220K

MPN:

9562

£6.99

Ex VAT

£8.39

Inc VAT

OUT OF STOCK

    Overview

    Manufactured from a flexible polyester film. Each is laser-cut for accuracy, with a transparent anti-glare finish and is naturally scratch resistant. If properly cared for, our stencils can be used again and again, making them very economical.


    Pictorial stencils convey handling requirements are designed to be understood by all workers. These easy to understand symbols combined with their re-usability allows the user to mark all shipments correctly and thus reduce the chance of damage from mishandling.


    Product Specification
    Brand
    Centurion Europe
    Character Description
    Fragile Hand With Care
    Dimensions
    300 x 190mm
    ECLASS Code
    24252001
    Material
    Polyester Film
    Number of Pieces
    1
    Overall Height
    300mm
    Overall Width
    190mm
    Resistance Properties
    Anti-glare Scratch-resistant
    UNSPSC Code
    27112300