£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
FatMax® Tape has been specially designed to prolong the blade life and offer easy reading.
Features and Benefits
• Mylar™ blade coating provides wear resistance of blade markings and greater durability for improved readability
• Blade Armor coating prolongs the life of the tape and reduces the risk of breakage by 90%
• Thermoplastic Blade Armor cover on the first 14cm for optimum protection to reduce the risk of breaking the tape by 95% and limits the wear
• Fexible elastomer case cover to offer comfort to the user
• Shock resistant casing for greater blade protection
• Hook grabs are specially designed on top, side or bottom for versatility
• Belt Clip to allow the tape to be easily stored close to hand
• Ergonomically shaped cushion grip to ensures a sturdy and slip-resistant hold for the user while also providing optimal comfort
• Centralised numbers offer easy readability for a more accurate measurement
• Rigid blade up to 3.5m, for ease of use as a single person
Typical Applications
• Construction
• DIY
• Woodworking
• Carpentry
• Engineering
Attribute | Value |
---|---|
Blade Length | 5m / 16ft |
Blade Material | Steel |
Blade Width | 32mm |
Brand | Stanley |
Coating | BladeArmor |
EAN | 3253560337209 |
ECLASS Code | 21160103 |
Frame Material | Plastic Rubber |
Measurement Accuracy | Class II |
Measurement Standard | Metric |
MFR Part No. | 0-33-720 |
Product Type | Pocket Tape |
Resistance Properties | Abrasion-resistant Slip-resistant |
Series | FATMAX |
Special Features | Belt Clip Cushion Grip |
UNSPSC Code | 27111801 |