SKU:
STN5934030T
MPN:
1-79-215
£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Made from heavy-duty fabric for long lasting durability with a rigid telescopic metal handle and wheels for easy transportation. Equipped with a removable internal divider with multiple pockets for a variety of tools and also multiple loop and external pockets for additional storage. Allows for easy access to personal items stored in a different compartment as well as the dual zipper closure enabling access from every end. The unique design combines a mix of on wheels and on back carriage for easy and convenient tool transporting.
Features and benefits
• Manufactured from 600 x 600 denier fabric making it a robust product
• Rigid form that can stand in an open position enabling access to all tools when combined with the dual zipper that allows the backpack to open fully
• Front see through compartment and multiple loops to allow for easy identification of tools
• Removable divider with multiple pockets to allow you to customise the storage space depending on your needs
• Telescopic handle for ease of transporting on the wheels
Typical Applications
• Ideal for use on site due to its portable nature, mobility and durability
Notes
• No tools included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561792151 |
ECLASS Code | 21100101 |
Height | 540mm |
Length | 360mm |
Lock Type | Zipper |
MFR Part No. | 1-79-215 |
Product Material | 600 Denier Polyester |
Product Type | Wheeled Tool Bag |
UNSPSC Code | 24111507 |
Weight | 3.2kg |
Width | 230mm |