£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
DeWalt nylon carry case for transporting 1m / 1.5m guide rails used with DeWalt plunge and circular saws.
Features and Benefits
• Shoulder strap for easier transportation of guide rails
• For use with Dewalt Guide Rails DWS5021 (1m) and DWS5022 (1.5m)
• Quality double zipper and front pocket
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 5035048191309 |
ECLASS Code | 21100101 |
Height | 305mm |
Length | 1524mm |
Lock Type | Zipper |
MFR Part No. | DWS5025-XJ |
Product Material | Nylon |
Product Type | Guide Rail Bag |
UNSPSC Code | 24111507 |
Width | 25mm |