£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
This Irwin tool tote bag has a wide open design for quick tool recognition, a rigid frame with padded handle and adjustable straps for level or blueprints. The tool tote accommodates bulk and vertical storage with eight pockets outside, three inside and convenient outer pockets to keep tools close at hand. TOOLS NOT INCLUDED
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 5706915065329 |
ECLASS Code | 21100101 |
Height | 260mm |
Length | 420mm |
Lock Type | None |
MFR Part No. | 10506532 |
Product Material | Polyester |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Weight | 1.44kg |
Width | 210mm |