£19.49
Ex VAT
£23.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Application | Tools |
Brand | Ck |
Colour | Black Yellow |
Depth | 65mm |
EAN | 5013969160017 |
ECLASS Code | 40019107 |
Length | 340mm |
Material | Fabric |
MFR Part No. | 316001 |
Type | Tool Pouch |
UNSPSC Code | 24112403 |
Width | 245mm |