£169.00
Ex VAT
£202.80
Inc VAT
6 Variations Available
Product Details
Product Specification
This range of containers is manufactured from aluminium, giving tremendous strength combined with light weight. Ideal for transportation and storage of valuable or delicate items where weight is an important issue, such as air freight.
• Ribbed body for high strength with light weight.
• Tough grip handles - weight capacity 35kg per handle.
• Recessed base prevents ingress of moisture if stood on wet floor.
• Retaining strap on lid prevents hinge damage.
• Rubber seal between body and lid helps to keep dust out.
• Corner forms ensure stacked boxes are securely located.
• Durable and attractive raw aluminium finish.
• Over centre hasps may be wired or padlocked to increase security.
All boxes with the exception of the A833 and A930, are based around Europallet dimensions and are designed to stack and interstack. 2 x A620 boxes have the same base area as an A840 box, and 2 x A840 boxes have the same base area as an A1250.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Silver |
EAN | 4025002093740 |
ECLASS Code | 21100101 |
Lock Type | Latches |
MFR Part No. | 2501001 |
Product Material | Aluminium |
UNSPSC Code | 24112401 |
Weight | 4.5kg |