Stanley

Tool Box, Impact Resistant Plastic, (L) 651mm x (W) 276mm x (H) 269mm

SKU:

STN5935658R

MPN:

1-92-258

£30.49

Ex VAT

£36.59

Inc VAT

OUT OF STOCK

    Product Details

    1-92-258
    Large capacity toolbox with removable tote. Full length fold down handle and nickel plated steel fastening latches. 24"/600mm level holder inside lid.


    Features and Benefits:
    • Soft rubber bumper corners - provides impact protection
    • 24" / 60cm level holder in lid keeps level secure
    • Full length 'easy-grab' aluminium handle


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    Colour

    Black

    EAN

    3253561922589

    ECLASS Code

    21100101

    Height

    269mm

    Length

    651mm

    MFR Part No.

    1-92-258

    Number of Compartments

    0

    Product Material

    Impact Resistant Plastic

    Type

    Tool Box

    UNSPSC Code

    24112401

    Weight

    3kg

    Width

    276mm