£334.00
Ex VAT
£400.80
Inc VAT
Product Details
Product Specification
Durable and efficient the BV.21TR1 features a PU outer case with a locking, folding steel trolley system for ease of portability. With modular tool storage incorporated into the interior storing tools is efficient and easy. The foam separator holds tools stable when in transit whilst doubling as knee protection when working. In addition, the 2 small parts storage containers allows for easy access and efficient storage for items like fasteners, whilst the TSA lock adds extra security.
Features and Benefits
• Locking and folding steel trolley system for easy transportation
• Modular storage of tools by sealed partition between compartments
• Foam separator for tool stability during transport doubles as knee protection
• 2 storage boxes for efficient storage of small parts
• TSA Lock for added security
Specifications
• Max load: 25 kg
• Length 500 mm
• Width 360mm
• Height 165mm
• Weight 11.592kg
Typical Applications
• On-site
• Workshop
• Domestic
Notes
• Dimensions excludes trolley system
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21100101 |
Lock Type | TSA |
MFR Part No. | BV.21TR1 |
Type | Tool Case |
UNSPSC Code | 24112401 |