£299.99
Ex VAT
£359.99
Inc VAT
Product Details
Product Specification
This tool case boasts a high impact double walled HDPE polyethylene shell, which is corrosion-shock and temperature resistant. It features two expandable document pockets and two hinged and fitted tool boards with elasticated tool retaining loops. The shockproof bottom storage area is fitted with adjustable dividers and two small component boxes. The two wide rubber wheels with ball bearings and the retractable telescopic aluminium handle allow the case to be moved when fully loaded with a minimum of effort. The case is very secure, featuring a double locking system with two keys.
Features and Benefits
• Double walled HDPE polyethylene shell for great durability
• Corrosion-shock and temperature resistant
• Two expandable pockets
• Two hinged and fitted tool boards
• Double locking system ensures high security
Typical Applications
• Ideal for transporting tools when travelling by aircraft
Notes
Spare Kennedy Accessories available here:
• Telescopic Handle & Wheel Set KEN-567-7600;
• Locks With Keys 567-7602;
• Upper Tool Board 567-7650;
• Lower Tool Board 567-7652
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140143449 |
ECLASS Code | 21100101 |
Height | 370mm |
Lock Type | Key |
MFR Part No. | 593-2700 |
Number of Compartments | 2 |
Product Material | HDPE Polyethylene |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 7.5kg |
Width | 485mm |