£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
This large set has a versatile array of tools suitable for a variety of applications. The tools are of a high quality, built from chrome vanadium and carbon steel to ensure long-lasting performance. They are housed in a hardy blow case which is easy to transport.
Features and Benefits
• Large, versatile set of tools
• High quality construction
• Housed in a robust blow case
Typical Applications
• The tools are general purpose, with a broad range of applications
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140463707 |
ECLASS Code | 21043090 |
Includes | 10x 1/2" Chrome Vanadium Socket: 10,11,12,13,14,15,16,17,19,22mm 10x Blades 11x 1/4" Chrome Vanadium Socket: 4,4.5,5,5.5,6,7,8,9,10,11,12mm 1x 1/2" Chrome Vanadium Extension Bar 5" (125mm) 1x 1/2" Quick Release Ratchet Handle,72 Teeth 1x 1/4" Chrome Vanadium Bit Holder 1x 1/4" Chrome Vanadium Extension Bar 3"(75mm) 1x 1/4" Chrome Vanadium Flexible Bar 1x 1/4" Chrome Vanadium Sliding Bar 1x 1/4" Chrome Vanadium Universal Joint 1x 1/4" Quick Release Ratchet Handle,72 Teeth 1x Carbon Steel Combination Plier 7"(180mm) 1x Carbon Steel Long Nose Plier 6"(150mm) 1x Carbon Steel Water Pump Plier 9.5"(225mm) 1x Crimping Tool 210mm 1x Hacksaw Frame 1x Half Round Steel File 8"(200mm) 1x Knife: 18mm 1x Level 300mm 1x Machinist Hammer 200g 1x Magnetic Bit Holder 1x Magnetic Screwdriver Bit Handle 1x Measuring Tape, 3M 1x Rubber Cap 1x Scissors 8"(200mm) 1x Terminals 30pc 1x Tester 200-250V, CE 2x Chrome Vanadium Precision Screwdriver: SL2.0x50mm, PH0x50mm 32x Chrome Vanadium Bit Set, 1/4"X25mm 3x Saw Blades 5x Chrome Vanadium Screwdriver: Slotted: 5.5x125, 8x200mm 7x Carbon Steel Combination Wrench: 8/ 10/11/12/13/14/17mm 8x Chrome Vanadium Hex Key: 1.5/2/2.5/3/4/5/5.5/6mm Phillips: Ph1x75,Ph2x100, Ph3x150 |
Insulated | No |
Kit Type | General |
MFR Part No. | 3112 |
Number of Pieces | 112 |
Product Type | General Purpose Tool Set in Plastic Box |
UNSPSC Code | 27113201 |