£749.00
Ex VAT
£898.80
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
00007
Manufactured to IEC 600900:2004, Category 'C'.
Set Contents:
• 8" engineer's combination pliers,
• 6" diagonal cutting nippers,
• 8" long snipe nose pliers,
• 7" cable jointer's coring knife,
• 3" terminal screwdriver 1/8" (3mm),
• 3" electrician's screwdriver 5/32" (4mm),
• 6" insulated screwdriver 3/16" (5mm),
• 6" insulated screwdriver 5/16" (8mm),
• No.1 Phillips screwdriver (75mm blade),
• No.2 Phillips screwdriver (4" blade), reversible ratchet handle (1/2 sq. dr.),
• 5 and 10" extension bars (1/2" sq. dr.), insulated sockets (1/2" sq. dr.): 10 - 14, 17 and 19mm, hex keys: 5 and 6mm, open ended spanners: 10 - 14, 17 and 19mm.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269000074 |
ECLASS Code | 21043090 |
Includes | 3" electrician's screwdriver 5/32" (4mm) 3" terminal screwdriver 1/8" (3mm) 6" insulated screwdriver 3/16" (5mm) 6" insulated screwdriver 5/16" (8mm) Cable jointer's coring knife 7" Diagonal cutting nippers 6" Engineer's combination pliers 8" Extension bars 5" and 10" (1/2" sq. dr.) Insulated hex keys (1/2" sq. dr.): 5 and 6mm Insulated open ended spanners: 10 - 14, 17 and 19mm Insulated sockets (1/2" sq. dr.): 10 - 14, 17 and 19mm Long snipe nose pliers 8" No.1 Phillips screwdriver (75mm blade) No.2 Phillips screwdriver (4" blade) Reversible ratchet handle (1/2 sq. dr.) |
Insulated | Yes |
Kit Type | Insulated Tool Kit |
Number of Pieces | 29 |
Product Type | Insulated Engineers Tool Kit |
UNSPSC Code | 27113201 |