Gedore

015609 100-0406 TORQUE SCREWDRIVER 1/4" FH 50-400CN.M/4.4-36LBF.IN

SKU:

GED5554113T

MPN:

3108643

£204.00

Ex VAT

£244.80

Inc VAT

OUT OF STOCK

    Overview

    For high performance in controlled environments, the clean room torque screwdriver from Gedore® combines advanced technology with accurate design for reliable torque application in clean room environments.


    Features and Benefits
    • Integrated slipping techmology helps to prevent under and over tightening
    • Engineered for use in clean room and sterile environments to minimise particle generation and allow for easy decontamination
    • Durable design and construction for product longevity
    • Ergonomic design ensure operator comfort and reduced fatigue


    Typical Applications
    • Manufacturing
    • Automotive
    • Electronics
    • Military


    Standards
    • EN ISO 6789


    Product Specification
    Accuracy
    +/-6%
    Brand
    Gedore
    Drive Size
    1/4in.
    Drive Type
    Female Hexagon
    EAN
    6117028953530
    ECLASS Code
    21040190
    MFR Part No.
    3108643
    Torque Adjustability
    Pre-Set
    Torque Range
    50 - 400 cNm
    UNSPSC Code
    27111715