£207.00
Ex VAT
£248.40
Inc VAT
3 Variations Available
Product Details
Product Specification
E.506
Accuracy: torque ±3% between 20% and 100% wrench capacity, angle: ±2°.
Measuring mode: peak or track follower.
Cycle counter.
Locking keypad (the operator has access only to program choices and memorise results).
Measuring unit: N.m, ft.lb, In.lb, kg.cm, deg.
Presetting possible of nine torque and/or angle values.
Memory 50 values.
Length: 80mm.
Attribute | Value |
---|---|
Accuracy | ±3% |
Brand | Facom |
Display | Digital |
Drive Size | 1/2 in |
Drive Type | Square |
EAN | 3148519036138 |
ECLASS Code | 21040190 |
MFR Part No. | E.506-200S |
Overall Width | 80mm |
Product Type | Torque/Angle Adaptor |
Torque Measurement Range | 10 - 200 N.m |
Unit Measured | Degrees |
UNSPSC Code | 27111715 |