£154.00
Ex VAT
£184.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The QuickSet torque screwdriver from Gedore® is precision engineered for quick and accurate torque applications.
Features and Benefits
• Slipping action at pre-set torque eliminates overtightening
• The adjustment ring automatically disengages when the tool is in use to prevent accidental adjustment
• Stainless steel shafts
• Anodised aluminium handles
• Micrometer style adjustment allows easy accurate setting
Typical Applications
• Aerospace
• Electronics
• Military
Standards
• Manufactured to ISO 6789-2:2017
Attribute | Value |
---|---|
Accuracy | +/-6% |
Brand | Gedore |
Drive Shape | Female Hexagon |
Drive Size | 1/4in. |
EAN | 7019362195418 |
ECLASS Code | 21040190 |
MFR Part No. | 2282399 |
Series | QuickSet |
UNSPSC Code | 27111715 |