£269.00
Ex VAT
£322.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These durable torque wrenches incorporate a 'click' sound and 'snap' feel to indicate when the torque setting has been reached. They also feature a sliding switch on the ratchet head for instant direction reversal (except model 300 and 330, which have a push through square drive). Scale located within handle Nm/lbf.ft graduated. Accuracy to ±4%. Supplied in sturdy blow moulded box for protection. Also supplied with a traceable calibration certificate to satisfy the requirements of ISO 9000 quality systems.
All Norbar torque wrenches are designed and manufactured to exceed the following national and international standards: ISO 6789-2:2017 & U.S.A.GGG-W-00686-C (GSA-FSS).
Features and Benefits
• These torque wrenches offer impressive torque range, making them suitable for heavy-duty tasks that require precise torque control.
• The drives of the wrenches can accommodate larger sockets and accessories, providing the strength and durability needed for industrial applications.
• Designed for both clockwise and counterclockwise torque applications, the wrenches have comprehensive functionality in various heavy-duty situations.
• The wrenches feature a well-marked scale, enabling you to set and monitor torque levels with clarity and precision.
Typical Applications
• Construction
• Mining
• Oil and Gas Industry
• Manufacturing
• Heavy Machinery
• Transportation
• Aerospace
• Marine
Attribute | Value |
---|---|
Accuracy | ±4% |
Brand | Norbar |
Drive Shape | Square |
Drive Size | 3/4in. |
ECLASS Code | 21040190 |
Graduations | 10Nm |
Includes | Calibration Certificate Carrying Case |
MFR Part No. | 12001 |
Overall Length | 910mm |
Series | 3AR |
Torque Range | 100 to 500Nm |
Torque Wrench Type | Adjustable Breaking Handle Push Through Ratchet |
UNSPSC Code | 27111715 |