noscriptDual Scale Spigot Type Torque Handle - 16mm | Cromwell Tools

Norbar

Dual Scale Spigot Type Torque Handle - 16mm

4 Variations

Norbar® presents the versatile 16mm spigot torque handles, designed for compatibility with various spanner end fittings, providing flexibility for a range of torque applications. Factory calibrated to ±3%, these handles ensure precision in torque measurement. The ergonomic handle enhances user comfort, while the handle and lens demonstrate resistance to chemicals commonly found in automotive, industrial, and aviation environments. Featuring a push/pull locking mechanism, a window for clear visibility, and a long scale length, these torque handles offer user-friendly operation. The unique inclusion of Timestrip® technology further enhances usability by providing a visual indication of when recalibration is due. Available in a variety of specifications, Norbar® 16mm spigot torque handles offer a reliable and adaptable torque solution for diverse professional settings.

Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.

Features and Benefits
• Factory calibrated to ±3% with an improved mechanism that ensures the tool retains its high level of accuracy for longer
• Can be used with your desired spanner end for true versatility of use
• New, improved handle design has a high proportion of soft-feel, high grip material for bolstered user comfort and control
• Both the lens and the handle are resistant to all chemicals in common automotive, industrial and aviation use for optimum durability
• Push/pull locking mechanism is quick and intuitive in order to prevent accidental adjustment when working
• Both the large scale window and long scale length are ideal for superior visibility and accurate setting of torque
• The truly unique TimeStrip® gives a visual indication that the wrench is due for re-calibration for full visibility
• Available in a variety of sizes to suit your preferences

Typical Applications
• Construction
• Engineering
• Automotive