£189.00
Ex VAT
£226.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Accurate process control is guaranteed by eliminating under and over tightening.
The process control can be further enhanced by using the Signal Output versions (Sw) to confirm the correct torque has been applied to a particular fastener.
Accuracy +/- 6% of reading.
ISO 6789-2:2017
EPA Compliant for or use in Electrostatically Sensitive Applications.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Shape | Square |
Drive Size | 1/4in. |
EAN | 5036140422193 |
ECLASS Code | 21040190 |
MFR Part No. | SP5 |
Overall Length | 185mm |
Torque Range | 1 to 5Nm |
Torque Wrench Type | Slipper |
UNSPSC Code | 27111715 |