£177.00
Ex VAT
£212.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Factory calibrated to ±3% and new mechanism ensures that the accuracy is retained for longer.
Every wrench is supplied with a calibration certificate.
Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.
Large scale window and long scale length for great visibility and accurate setting.
Unique on a torque wrench, the TimeStrip® gives a visual indication that the wrench is due for re-calibration.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.
Attribute | Value |
---|---|
Accuracy | +/-3% |
Brand | Norbar |
Drive Shape | 16mm Spigot |
EAN | 5060207565769 |
ECLASS Code | 21040190 |
MFR Part No. | 15061 |
Overall Length | 362mm |
Series | Pro 25 |
Torque Wrench Type | Spigot |
UNSPSC Code | 27111715 |