£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Automatically adjusting to the diameter of the wire, this two-in-one wire stripper and cutter is the ideal product for repeated, swift wire stripping. Fully insulated insulated for all stranded and solid conductors from 0.2 to 6mm2, the product possesses blades housed in a reinforced polymide casing contoured to fit comfortably into the hand for extended periods of use encountered in electrical assembly industries. In an attractive blue and red colourway.
Features and benefits
• Tempered steel ground blades stay sharp even with extensive use
• Self-adjusting cutting action helps when performing rapid, repeatable wire stripping
• Durable plastic housing protects the blade
• Contoured handle is designed to mould to the shape of your hand for bolstered comfort
• Fully insulated to protect the user against shocks
Typical Applications
• Electrical
• General Wire Stripping
• Wire Cutting
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140027619 |
ECLASS Code | 34301403 |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Nose Shape | Plier Nose |
Overall Length | 195mm |
UNSPSC Code | 27111510 |