£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Possessing three straight gouges, two skew chisels, one V-parting tool, one round nose and one diamond point, this 8 piece turning tool set is ideal for general wood working and carving. All tools boast a HSS (High Speed Steel) blade and a lacquered wooden handle. All supplied in a wooden presentation case.
Features and Benefits
• All pieces possess a HSS (High Speed Steel) blade for maximum durability
• 8 piece set ensures you have the correct tool to hand no matter the application
• Supplied in a wooden presentation case to keep your tools organised, protected and stored effectively
• Lacquered wooden handles bolster user comfort and control
Contents
• 3 x Straight Gouges
• 2 x Skew Chisels
• 1 x V-Parting Tool
• 1 x Round Nose
• 1 x Diamond Point
Typical Applications
• Joinery
• Workshops
• Woodworking
Attribute | Value |
---|---|
Blade Length | 125mm |
Blade Material | High Speed Steel |
Blade Type | Diamond Point Round Nose Skew Chisel Straight Gouge V-parting Tool |
Blade Width | 15 20 30mm |
Brand | Senator |
EAN | 5036140005396 |
ECLASS Code | 21043090 |
Handle Length | 250mm |
Handle Material | Wood |
Includes | (2) Skew Chisels (3)Straight Gouges Diamond Point Tool Round Nose Tool V-parting Tool Wooden Presentation Case |
Number of Pieces | 8 |
Type | Wood Turning Set |
UNSPSC Code | 27111906 |