£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Manufactured from flexible woven PVC, this device is placed over the rungs of a ladder or the steps of other climbing apparatus to deny its use.
The integral eyelet allows it to be locked out with a suitable padlock and tag.
Dimensions:200mm wide, 610mm height each side, 1220mm total length.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140399914 |
ECLASS Code | 22519090 |
Material | PVC |
UNSPSC Code | 30191600 |