£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
The i7-DR is a high-strength rechargeable torch for professional applications. Tough and compact it will fit the hand, pocket or case of any engineer. It features a single-hand Speed Focus with Fast Lock plus Advanced Focus System optics to keep the light consistent from flood to spot beam with an impressive range up to 180 metres. There is a choice of Power (220 lumens) or Low Power (25 lumens) light settings, providing everything from high-intensity illumination down to a softer light useful for reading maps or viewing diagrams. Either function is easily found thanks to a sensibly-located Dynamic Switch on the end of the barrel. A generous run time of 4 hours (Power) or 30 hours (Low Power) makes the i7-DR a dependable light instrument in the most demanding environments. It is supplied with a handy double charging base, enabling heavy users to have one battery in the torch while another one is being charged ready for use - all with energy-saving efficiency.
Attribute | Value |
---|---|
Battery Life | 4hr |
Battery Size | AAA |
Beam Distance | 180m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black |
EAN | 4029113550734 |
ECLASS Code | 27119001 |
Lumens | 220lm |
MFR Part No. | 5507DR |
Overall Length | 130mm |
UNSPSC Code | 39101600 |
Weight | 175g |