£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Large full-sized angled torch. Includes batteries (2x D-cell) and filters. Rugged plastic body with waterproof O-rings. Pocket/belt and hanging clip.
Length: 210mm.
Colour: olive green.
Attribute | Value |
---|---|
Battery Size | D |
Brand | (Unbranded) |
Case Material | Plastic |
Colour | Green |
ECLASS Code | 27119001 |
MFR Part No. | OR-ANF |
Overall Length | 210mm |
Rechargeable | Non-Rechargeable |
Type | Angled Torch |
UNSPSC Code | 39101600 |